Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit
Mfr # 14777
Zoro # G3283192
product price:Â $32.49
/eaKey Features
Overall Length
2 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M5-0.80
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14777
Zoro #
G3283192
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 3/8 in
Tap Thread Size
M5-0.80
Shank Dia.
3/16 in
Thread Length
7/8 in
Pitch Diameter Limit
D4
Tap Dimension Type
Metric
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
Tap Thread Type
Metric Coarse
Standards
Unified and American National Threads, USCTI
Tap Grouping
Tap Set
List Number
5353
Includes
One Each Taper 1C958, Plug 1C960, Bottoming 1C967
Measurement System
Decimal Inch
Thread Standard
Metric
Thread Limit
D4
Description
Tap Set, Tap Thread Size M5-0.80, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 7/8 in, Overall Length 2 3/8 in, Thread Limit D4, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.