#6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # 2BU34

  • Zoro # G3309354


product price:  $6.25
/pk 100, $0.06/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2BU34
Zoro #
G3309354
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Head Dia.
0.279 in
Head Height
0.128 in
Maximum Head Width
9/32 in
Maximum Head Height
1/8 in
Screw Size
#6
Head Width
0.279 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Fit
2A
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.279 in, Head Height 0.128 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.