Nitri-Chem Chemical Resistant Gloves, Nitrile, 18 in L, 22 mil, Green, XL, 1 PR

  • Mfr # 5350XL

  • Zoro # G3312395


product price:  $11.69
/pr

Key Features

Color
Green
Size
XL
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5350XL
Zoro #
G3312395
UPC #
045143535040
Country of Origin
Multiple

Dimensions

Size
XL
Glove Size
XL
Glove Length
18 in
Glove Thickness
22 mil
Length
18"

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Series
Nitri-Chem
Glove Texture
Grain
Standards
ANSI/ISEA 105:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Resists
Abrasion, Chemicals, Oils
Glove Texture Location
Palm and Fingers
Application
Bottling, Canning, Dairy, Food Processing
ANSI/ISEA Puncture Level
3
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Not Included
Brand and Series
MCR Safety Nitri-Chem
Insulated
Not Insulated
ANSI/ISEA Puncture Force
85 N
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Triple Layer Not Included
Glove Hand Style
Left and Right
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
Silicone-Free
Silicone-Free
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374 Chemical Rating
Type A - GKLNST
Accelerator Free
Contains Accelerators
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 18 in, Cuff Straight, Lining Unlined, Glove Size XL, Color Green, Unsupported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.