This item is Discontinued.

Proto Portable Tool Box, Steel, Red J9971-NA

This item is Discontinued.

Proto

Portable Tool Box, Steel, Red (Discontinued)

Mfr # J9971-NA
Zoro # G3313974
UPC # 662679991623
Country of Origin United States
Category Tool Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J9971-NA
Zoro #
G3313974
UPC #
662679991623
Country of Origin
United States

Dimensions

Overall Depth
7 in
Inside Height
6 3/4 in
Nominal Outside Depth
7 in
Nominal Outside Width
19 in
Overall Height
7 in
Nominal Outside Height
7 in
Inside Width
18 3/4 in
Inside Depth
6 3/4 in
Overall Width
19 in
Fits Chest Size
Hip Roof Lid

Details

Item
Portable Tool Box
Material
Steel
Color
Red
Includes
Removable Tote Tray
Features
Hip Roof Lid
Drawer Slides
None
Number of Drawers
0
Number of Trays
1
Locking System
Padlock Hasp
Primary Tool Box Color
Red
Primary Tool Box Material
Steel
Number of Handles
1
Number of Pieces
1
Handle Design
Folding Top
Weight Capacity
10 lb.
Storage Capacity
931 cu. in.
Finish
Powder Coated
Portable Tool Box Product Grouping
Portable Tool Boxes
External Material
Steel
Shell Material
Steel
Wire Color
Red

Description

Portable Tool Box, Material Steel, Overall Depth 7 in, Overall Height 7 in, Overall Width 19 in, Locking System Padlock Hasp, Color Red, Features Hip Roof Lid, Includes Removable Tote Tray, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.