(3020) Spk Roller Tb Saber, 120BTB20H

  • Mfr # 120BTB20H

  • Zoro # G3314636


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120BTB20H
Zoro #
G3314636
UPC #
697950065724
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
9.5887
Length through Bore (In.)
2
Outside Dia. (In.)
10.371
Hub Dia. (In.)
5.25
Storage Height
2
Caliper Diameter
8.7137
Roller Width
1
Tooth Thickness
0.924
Storage Width
10.371
Chain Roller Dia.
0.875
Storage Length
10.371

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
1.076
Type
Standard Roller Chain
Sprocket Hub Type
BTB
Weight
16.824
Pitch
1.5
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.