Tub and Shower Trim Kit, Metal, Plastic

  • Mfr # T2812EP

  • Zoro # G3316024


product price:  $175.25
/ea
Free Shipping & Returns

Key Features

Connection Size
5/8 in
Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Material of Construction
Metal, Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2812EP
Zoro #
G3316024
UPC #
026508235126
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Fixed Showerhead Thickness
3 3/4 in
Manufacturers Warranty Length
Lifetime
Fixed Showerhead Width
3 3/4 in

Details

Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Item
Tub and Shower Trim Kit
Material of Construction
Metal, Plastic
Tub and Shower Category
Shower Trim Parts
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes
Arm, Flange
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Type
Wall Mounted
Includes Handle
Handle Included
Features
Includes Red and Blue Markings
Includes Tub Spout
No
Trim Finish
Chrome
Ligature Resistant
No
Includes Valve
Valve Not Included
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Included
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Metal, Plastic
Series
Rizon Posi-Temp T2812
Showerhead Shape
Bulb
Showerhead Spray Pattern
Regular
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Function
Single
Connection Type
IPS
Face Shape
Circle
ADA Compliant
ADA Compliant
Product Type
Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Number of Handles 1, Moen, Rizon Posi-Temp T2812 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.