Tub and Shower Trim Kit, Metal, Plastic

  • Mfr # T2902EP

  • Zoro # G3316067


product price:  $52.69
/ea

Key Features

Connection Size
5/8 in
Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2902EP
Zoro #
G3316067
UPC #
026508272138
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Fixed Showerhead Thickness
2 3/4 in
Manufacturers Warranty Length
Lifetime
Fixed Showerhead Width
3 5/8 in

Details

Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Item
Tub and Shower Trim Kit
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes
Arm, Escutcheon, Flange
Tub and Shower Category
Shower Trim Parts
Material of Construction
Metal, Plastic
ADA Compliance
Yes
Includes Handheld Showerhead
Handheld Showerhead Not Included
CEC Compliant
CEC Compliant
Showerhead Function
Single
Includes Fixed Showerhead
Fixed Showerhead Included
Connection Type
IPS
Trim Finish
Chrome
Ligature Resistant
No
Showerhead Shape
Bulb
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Regular
Showerhead Material
Metal, Plastic
Includes Tub Spout
No
Series
Gibson Posi-Temp T2902
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Included
Face Shape
Circle
Includes Valve
Valve Included
Features
Adjustable Temperature Limit Stop, Pressure Balancing Mechanism
Fixed Showerhead Flow Rate
1.75 gpm
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 3 5/8 in, Number of Handles 1, Moen, Gibson Posi-Temp T2902 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.