(3020) Spk Roller Tb Saber, 120BTB24H

  • Mfr # 120BTB24H

  • Zoro # G3317899


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Outside Dia.
0.924
Chain Number
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120BTB24H
Zoro #
G3317899
UPC #
697950065731
Country of Origin
United States

Dimensions

Outside Dia.
0.924
Pitch Dia.
11.4919
Outside Dia. (In.)
12.294
Length through Bore (In.)
2
Hub Dia. (In.)
5.25
Roller Width
1
Storage Length
12.294
Chain Roller Dia.
0.875
Tooth Thickness
0.924
Storage Height
2
Storage Width
12.294
Caliper Diameter
10.6169

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
120
Hub Projection (In.)
1.076
Type
Standard Roller Chain
Weight
24.8
Sprocket Hub Type
BTB
Pitch
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3020
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.