Metric Plain Ball Hex Key Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK

  • Mfr # 40WY95

  • Zoro # G3321075


product price:  $9.49
/pk 10, $0.95/ea

Key Features

Tip Size
3 mm
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40WY95
Zoro #
G3321075
UPC #
190735828052
Country of Origin
China

Dimensions

Tip Size
3 mm
Handle Length
3 7/8 in
Arm Length
3 7/8 in
Long Arm Length
3 7/8 in
Short Arm Length
3 mm
Length Family
Long
Short-Arm-Length
3mm
Arm-Length
3-7/8"
Handle-Length
3-7/8"
Long-Arm-Length
3-7/8"
Arm Length - Long
3 7/8 in
Arm Length - Short
3 mm

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Blade Material
Alloy steel
Working Angle
25 Degrees
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Meets/Exceeds
ANSI
Tether Capable
Tether Capable
Tether Style
Tether Capable
Standards
ASME B18.3.2M
Number of Ball Ends
1
Fastener Holding
No
Grip Style
Plain
Corrosion Resistant
No
Driver Material
Alloy Steel
Insulated
No
Key Shape
L
End Shape
Hex
Non-Magnetic
No
Non-Sparking
No
Number of Tips
2
Tether Ready
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 3 mm, Long Arm Length 3 7/8 in, Short Arm Length 3 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.