4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 7100176126
Zoro # G3326524
product price:Â $22.99
/eaKey Features
Overall Diameter
4 1/2 in
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
100
Series
XC-RD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100176126
Zoro #
G3326524
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Mounting Hole Size
5/8 in-11
Details
Item
Clean and Strip XT Pro Extra Cut Disc
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
100
Series
XC-RD
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Green
Maximum Operating Speed
13,300 RPM
Disc Attachment Type
Shank
Connector Type
Threaded Hole
Disc Shape Type
Type 27
Resistance Properties
Load
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series XC-DC, Maximum Operating Speed 13,300 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Green, Disc Shape Type Type 27, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.