Floor Register 5.5 X 15.5, Rubbed Bronze, Plated Steel

  • Mfr # AJH414-RB

  • Zoro # G3331675


product price:  $25.18
/ea

Key Features

Type
4x14
Max. Duct Width (In.)
14
Max. Duct Height (In.)
4
Finish
Rubbed Bronze
Material
Plated Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJH414-RB
Zoro #
G3331675
UPC #
771308009872
Country of Origin
Canada

Dimensions

Max. Duct Width (In.)
14
Max. Duct Height (In.)
4
Overall Width (In.)
15.5
Overall Height (In.)
5.5
Manufacturers Warranty Length
1 yr.
Width (In.)
15.5
Height (In.)
5.5
Depth (In.)
1.38
Manufacturer Warranty Length
1 yr
Overall Depth
1 3/8 in
Filter Width
5 1/2 in
Overall Width
5 1/2 in
Maximum Opening Width
4 in
Maximum Opening Height
14 in
Filter Height
15 1/2 in
Overall Height
15 1/2 in
Filter Depth
1 3/8 in

Details

Item
Floor Register
Type
4x14
Finish
Rubbed Bronze
Material
Plated Steel
Construction
Plated Steel
Opening Required (In.)
13.70 x 3.77
Series
Oriental
Features
2mm Thick Electroplated Top and Rust Proof Plastic Damper Box with Airflow Control Tab
Air Flow (CFM)
131
Grille/Register Item
Floor Register
Includes
Damper Box
Product Type
Floor Register
Face Design
Decorative
Damper Material
Plastic
Grille Material
Steel
Blade Angle
180 Degrees
Airflow Directions
One-Way
Mounting Style
Lay-In
Grille Color
Bronze
Adjustable Blades
No
Airflow Capacity
131 cfm

Description

Floor Register, Overall Depth 1 3/8 in, Overall Height 15 1/2 in, Overall Width 5 1/2 in, Maximum Opening Height 14 in, Maximum Opening Width 4 in, Filter Depth 1 3/8 in, Filter Height 15 1/2 in, Filter Width 5 1/2 in, Grille Color Bronze, Grille Material Steel, Material Plated Steel, Damper Material Plastic, Bar Spacing Not Applicable, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Floor, Mounting Style Lay-In, Blade Angle 180 Degrees , Finish Rubbed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.