Adj Work Tbl Starter, Prtclbrd, 96"W, 54"D

  • Mfr # WS6096

  • Zoro # G3336770


product price:  $1,202.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
3,600 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Starter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS6096
Zoro #
G3336770
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
60 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
96 in
Overall Depth
60 in
Work Surface Width
96 in
Number of Height Positions
2
Wheel Diameter
5 in
Height Adjustment Mechanism
Bolt
Non-Metal Top Thickness
1 in
Work Surface Depth
60 in
Minimum Adjustable Height
33 in
Maximum Adjustable Height
37 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
3 3/8 in

Details

Load Capacity
3,600 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Work Table Item
Adjustable Height Work Table
Finish
Electrostatic Baked-On Epoxy
Color
Beige
Frame Material
Steel
Number of Drawers
0
Includes
Hardware
Number of Shelves
0
Assembly
Unassembled
Wheel Material
Polyurethane
Portability
Stationary
Top Material
Engineered Wood
Frame Metal Material Gauge
12 ga
Overall Load Capacity
3,600 lb
Top Material Finish
Electrostatic Baked-On Epoxy
Wheel Type
Solid
Features
Double Faced With Tempered Hard Board, Smooth Rolled Edges
Unit Type
Starter
Included Components
No Additional Components
Edge Shape
Square
ESD Safe
Yes
Frame Material Finish
Powder Coated
Foot Type
Plain

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Beige, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.