5 mm Off-White Plastic Shelf Support Peg, PK8
Mfr # U 10161
Zoro # G3359417
product price:Â $7.29
/pk 8, $0.91/eaKey Features
Material
Plastic
Overall Height
11/16 in
Overall Depth
47/64 in
Overall Width
7/16 in
Shelf Capacity
10 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U 10161
Zoro #
G3359417
UPC #
049793101617
Country of Origin
China
Dimensions
Overall Height
11/16 in
Overall Depth
47/64 in
Overall Width
7/16 in
Length (In.)
47/64 in
Screw Size
7/16 in
Height (In.)
43/64 in
Size (In.)
5mm
Length
47/64 in
Size
5 mm.
Mounting Hole Diameter
5 mm
Details
Material
Plastic
Shelf Capacity
10 lb.
Finish
Plain
Color
Ivory
Item
Shelf Support
Load Capacity (Lb.)
15 lb
Finish - Shelving and Racks
White
Application
Bookcases, Cabinet Shelves
Product Type
Shelf Support Peg
Weight Capacity
15 lb
Description
Shelf Support,Plastic,11/16 in H,PK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.