Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits

  • Mfr # 32476

  • Zoro # G3361093


product price:  $13.49
/ea

Key Features

Drive Size
5/16 in
Bit Style
Phillips, Slotted
Overall Length
7 3/4 in
Number of Pieces
3
Features
Marking For Quick Identification, Cushion-grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32476
Zoro #
G3361093
UPC #
092644324765
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
5/16 in
Overall Length
7 3/4 in
Shank Length
4 in
Sizes Included
Phillips: #1 + #2, Slotted: 3/16in + 9/32 in
Tip Size
#1, #2, 1/4 in, 3/16 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
3
Features
Marking For Quick Identification, Cushion-grip
Includes
Nutdriver 5/16 in
Measurement Type
SAE
Finish
Chrome
Shank Type
Solid
Tether Capable
Tether Capable
Handle Material
Plastic, Rubber
Shank Material
Alloy Steel
Insulated
No
Primary Application
General Purpose
Bit Retainer Type
Quick-Change
Tip Style Group
Crosspoint, Slotted
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Driver Type
5-in-1
Handle Design
Cushion Grip
Screwdriver Bit Material
Steel
Ratcheting
No
Single End/Double End
Double End
ESD Safe
No
Screwdriver Tip Style
Keystone Slotted/Phillips
Tether Style
Tether Capable
Number of Tips
4
Handle Type
Straight
Grip Style
Cushion, Molded
Tether Ready
No
Tip Style
Phillips, Slotted
Bit Material
Steel
Number of Bits
2
Single/Double End Bits
Double End
Non-Sparking
No
For Screw Type
Nut Driver, Phillips, Slotted
Magnetized Tip
No
Corrosion Resistant
No
Replaceable Shank
No
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable

Description

The Klein Tools 5-in-1 Screwdriver / Nut Driver features a patented tip-ident which quickly identifies the type of screwdriver and tip orientation. The driver contains head tips that are precision-machined for an exact fit.


•Multi-bit Screwdriver / Nut Driver with Cushion-Grip handle for greater torque and comfort
•End of handle is marked to quickly identify tool
•Features 5/16-Inch (8 mm) nut driver plus #1 and #2 Phillips, 1/4-Inch and 3/16-Inch (7 mm and 5 mm) slotted screwdrivers
•The following replacement bits are available:
•#1 Phillips and 3/16-Inch [5 mm] Slotted (Cat. No. 32478)
•#2 Phillips and 9/32-Inch [7 mm] Slotted (Cat. No. 32479)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.