Sorbent Sock, 28 gal, 3 in x 48 in, Oil, White, 40 PK

  • Mfr # 436M89

  • Zoro # G3367067


product price:  $138.99
/pk 40, $3.47/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
28 gal
Connector Type
Hooks
Sock Profile
Round
Volume Absorbed Per Sock
0.7 gal
Diameter
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
436M89
Zoro #
G3367067
UPC #
662706905272
Country of Origin
United States

Dimensions

Diameter
3 in
Length
48 in
Size
3 in x 48 in

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
28 gal
Connector Type
Hooks
Sock Profile
Round
Volume Absorbed Per Sock
0.7 gal
Color
White
Includes
Hooks
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Connector
Hooks
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Item - Spill Control
Absorbent Sock
Static Dissipative
No
Outside Skin Material
Polypropylene
Volume Absorbed Per Pkg.
28 gal.
Filler Material
Polypropylene
Volume Absorbed Range
20 to 29 gal
Material
Polypropylene
Volume Absorbed (Pack, Each)
28 gal/pk; 0.7 gal/sock
For Use With Chemical or Metal Type
Oil-Based Liquids
Volume Absorbed Per Sock/Boom
0.7 gal
Sock/Boom Profile
Round
For Use With
Oil-Based Liquid
Composition Detail
Polypropylene Filler with Polypropylene Skin

Description

Product Type Sorbent Sock, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil-Based Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.7 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.