1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L

  • Mfr # 54TL82

  • Zoro # G3372350


product price:  $4.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
3/32 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54TL82
Zoro #
G3372350
UPC #
00194484306861
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
3/32 in
Insert Length
5/8 in
Socket Depth
Standard
Size
3/32"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Hex
Number of Points
6
Socket Type
Standard
Standards
ASME B18.3-2012
Measurement Type
SAE
Impact Rated
No
Non-Sparking
No
Replaceable Insert
No
Insulated
No
Tip Style
Hex
For Screw Type
Hex
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert No, SAE, Tip Size 3/32 in, Tip Style Hex, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.