29/64" 135 Deg. Jobber Length Drill Bit

  • Mfr # 401J84

  • Zoro # G3374301


product price:  $16.35
/ea

Key Features

Overall Length
5 5/8 in
Number of Flutes
2
Shank Dia.
29/64 in
Material - Machining
Cobalt
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
401J84
Zoro #
G3374301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 3/16 in
Maximum Drilling Depth
3 3/32 in
Drill Length Class
Jobber-Length
Depth:Dia. Ratio
4xD
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
ANSI
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Flute Type
Spiral
Application
For Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Decimal Equivalent
0.4531
List Number
Westward
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, N, P, S
Sheeter Drill
No
Helix Angle
21 Degrees to 34 Degrees
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.