Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 12 M

  • Mfr # RB046

  • Zoro # G3378748


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB046
Zoro #
G3378748
UPC #
690774399082
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
12
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.50
ASTM Footwear Class
F2413-11
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Liner Material
Mesh
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Static Dissipative
No
Conductive
No
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Insulation Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Upper Material Description
Synthetic
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Predominant Footwear Color
Navy
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
For Outdoor Traction
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Style Number
RB046
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Blue, Pink
Non-Marking Upper
Yes
Series
RB046
Heel Style
Flat Heel
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.