Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 8 W

  • Mfr # RB046

  • Zoro # G3378818


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB046
Zoro #
G3378818
UPC #
690774403161
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
8
Height
3 in
Heel Height
1/2 in
Width
W
Size (PRINT)
8
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Navy
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Midsole Material
EVA
Footwear Shank Type
None
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Style Number
RB046
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Ninety Degree Heel
No
Standards
ASTM F2413
Liner Material
Mesh
Toe Shape
Round
Chemical Resisting Sole
Yes
Insole System
Removable
Wide Toe Cap
No
Last Number or Name
Sublite Cushion Work
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Boot Material
Man Made
Conductive
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Metatarsal System
No
For Outdoor Traction
Yes
Predominant Footwear Color
Navy
Removable Insole
Yes
Static Dissipative
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB046
Metatarsal Guard Style
None
Upper Color
Blue, Pink
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.