Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 9 W

  • Mfr # RB046

  • Zoro # G3378827


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB046
Zoro #
G3378827
UPC #
690774403185
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Predominant Footwear Color
Navy
For Outdoor Traction
No
Footwear Shank Type
None
Wide Toe Cap
No
Last Number or Name
Sublite Cushion Work
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Midsole Material
EVA
Chemical Resisting Sole
Yes
Insole System
Removable
CSA Footwear Standard
Not Specified
Style Number
RB046
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Metatarsal System
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Wet
0.50
Ninety Degree Heel
No
Waterproof Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Toe Shape
Round
Liner Material
Mesh
Static Dissipative
No
Upper Boot Material
Man Made
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Blue, Pink
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB046
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.