Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 6 1/2 W

  • Mfr # RB046

  • Zoro # G3378833


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB046
Zoro #
G3378833
UPC #
690774403130
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
6 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Conductive
No
Footwear Shank Type
None
Style Number
RB046
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Ninety Degree Heel
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Standards
ASTM F2413
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Navy
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Static Dissipative
No
Insulated
No
Completely Non Metallic
No
Liner Material
Mesh
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Upper Boot Material
Man Made
Non Metallic Upper
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
No
Toe Shape
Round
Insole System
Removable
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Blue, Pink
Series
RB046
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Insole Technology
Removable
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.5
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.