Women's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 9 1/2 W

  • Mfr # RB046

  • Zoro # G3378991


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB046
Zoro #
G3378991
UPC #
690774403192
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
9 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Navy
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Liner Material
Mesh
Standards
ASTM F2413
Insulation Type
None
For Outdoor Traction
No
Footwear Shank Type
None
Non-Marking Sole
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
Not Rated
Conductive
No
Wide Toe Cap
No
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Toe Shape
Round
Metatarsal System
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
Sublite Cushion Work
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Style Number
RB046
Midsole Material
EVA
Upper Material Description
Synthetic
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Blue, Pink
Series
RB046
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB046

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.