Weatherproof Cover, 1 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # FCLA

  • Zoro # G3379476


product price:  $50.95
/ea

Key Features

Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Length
1 in
Overall Width
3 in
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCLA
Zoro #
G3379476
UPC #
783936131009
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
1 in
Overal Depth
1-1/4 in

Details

Item
Weatherproof Cover
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
NEMA Rating
3
Color
Gray
Standards
SAC Certified File No. LR 11852, UL E 3397
For Use With
Duplex Receptacles
Includes
Gaskets
Cover Material
Copper-Free Aluminum
Mounting Box
FS or FD Weatherproof Boxes
Finish
Powder Epoxy Paint
Weight
0.38 lb.
Compatible with Series
FCL-GF, FST, FZ
Compatible with Product Type
Duplex Receptacles
Includes Lid
With Lid
NEMA Enclosure Rating
3R
Self Closing Lid
Includes Self Closing Lids
For Number of Gangs
1

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 41/64 in, Width 2 57/64 in, Depth 1 1/4 in, NEMA Rating 3, Standards SAC Certified File No. LR 11852, UL E 3397, Includes Gaskets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.