Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 1/2 4E

  • Mfr # RB3501

  • Zoro # G3380181


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380181
UPC #
690774426122
Country of Origin
China

Dimensions

Footwear Width
4E
Size
10 1/2
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.74
Static Dissipative
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.54
Predominant Footwear Color
Black
Metatarsal System
No
Last Number or Name
RB3501
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Shank Material
Nylon
Insulation Type
None
Insole System
EVA/Memory Foam
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
RB3501
Mark II Slip Test Results- Dairy Tile Dry
0.82
Conductive
No
Waterproof Type
None
Removable Insole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
For Outdoor Traction
No
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Non-Marking Sole
No
Footwear Shank Type
Nylon
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Max. Heat Rating
100 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
RB3501
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Standards
ASTM F2413
Construction
Cemented
Style Family
Athletic Shoe
Insole Material
EVA, Foam
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
Midsole Technology
R52 Rebounding
Slip-Resistance Value - Mark II - Dry
0.82
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.74
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA, Foam
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.