Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 4E

  • Mfr # RB3501

  • Zoro # G3380209


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380209
UPC #
690774426115
Country of Origin
China

Dimensions

Footwear Width
4E
Size
10
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Style Number
RB3501
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.74
Footwear Shank Type
Nylon
Toe Shape
Round
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11
Insulation Type
None
Predominant Footwear Color
Black
Removable Insole
Yes
Last Number or Name
RB3501
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA/Memory Foam
Completely Non Metallic
No
Non Metallic Upper
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.82
Wide Toe Cap
Yes
Upper Material Description
Leather
Non-Marking Sole
No
Conductive
No
Max. Heat Rating
100 Degrees F
Insulated
No
Waterproof Type
None
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.54
Shank Material
Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
RB3501
Standards
ASTM F2413
Slip Resistant
Yes
Heat Resistant
No
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.54
Insole Material
EVA, Foam
Midsole Technology
R52 Rebounding
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA, Foam
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
R52 Rebounding
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.