1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 1/2 in L

  • Mfr # 54TL84

  • Zoro # G3380942


product price:  $4.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
1/8 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54TL84
Zoro #
G3380942
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
1/8 in
Insert Length
5/8 in
Socket Depth
Standard
Size
1/8"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Standard
Category Type
Socket Bits
Bit Style
Hex
Standards
ASME B18.3-2012
Number of Points
6
Impact Rated
No
Measurement Type
SAE
Insulated
No
Tip Style
Hex
Replaceable Insert
No
For Screw Type
Hex
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Product details about the WESTWARD - 54TL84 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL84 Bit Socket is a standard socket bit designed for hex screw types. It features a 1/4 inch drive size and an overall length of 1 1/2 inches, making it suitable for various applications requiring precision and control. The insert length measures at 5/8 inches, while the tip size is set at 1/8 inches. This product adheres to SAE measurements with its six-point design, indicating its compatibility with SAE standards.
Crafted from durable alloy steel, this socket bit exhibits robustness and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex bit style coupled with the standard socket depth ensures that it can accommodate tasks necessitating specific tooling requirements.
This particular model does not have replaceable inserts or impact rating; neither is it insulated nor non-sparking. However, it meets ASME B18.3-2012 standards which speaks volumes about its quality construction and performance capabilities. As such, the WESTWARD - 54TL84 Bit Socket stands as a reliable addition to any toolkit catering to general or specialized needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.