Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res

  • Mfr # 511-752-20

  • Zoro # G3383877


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
1.4 to 2.5
Graduations
0.0001 in
Includes
Fitted case
Dial Reading
0-5-0
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
511-752-20
Zoro #
G3383877
UPC #
603908525554
Country of Origin
Japan

Dimensions

Probe Depth (In.)
6.00
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
1.4 to 2.5
Graduations
0.0001 in
Includes
Fitted case
Dial Reading
0-5-0
Head Type
Standard
Features
Carbide Measuring Faces
Includes Indicator
Yes
Series
511
Number of Anvils
6
Contact Style
Anvil
Accuracy
+/-0.00008 in
Operation Type
Mechanical
Repeatability
0.00002 in
Minimum Measurement - Inch
1.4 in
Maximum Measurement - Inch
2.5 in
Number of Spacers
4
Requires Indicator
Yes
Range
1.4 in to 2.5 in
Contact Point Material
Carbide
Dial Graduation
0.0001 in
Includes Case
Yes
Inches Measured - Maximum
2.5 in
Dial Graduations
0.0001 in
Inches Measured - Minimum
1.4 in

Description

Mechanical Bore Gauge, Range 1.4 in to 2.5 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 2.5 in, Minimum Measurement - Inch 1.4 in, Number of Spacers 4, Requires Indicator Yes, Accuracy +/-0.00008 in, Contact Point Material Carbide, Includes Case Yes, Number of Anvils 6, Series 511, Repeatability 0.00002 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.