Annular Cutter, M2 HSS, 2 Dia, 2 Cut D
Mfr # 4THF3
Zoro # G3384351
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Primary Material Application
Steel
Stack Cut Teeth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4THF3
Zoro #
G3384351
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright
Sub Brand
Slugger
Decimal Equivalent
2
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.