This item is Discontinued.
This item is Discontinued.
Sleeve Coupling Insert, 9E, EPDM Rubber (Discontinued)
Mfr #
9E SLEEVE
Zoro #
G3385234
UPC # 685144364241
Country of Origin United States
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9E SLEEVE
- Zoro #
- G3385234
- UPC #
- 685144364241
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 6.00"
- Height
- 6.00 in
- Width
- 6.00 in
- Length
- 3.00"
Details
- Operating Temp.
- -30 Degrees to 275 Degrees F
- Body Style
- 9E
- Insert Design
- Two-Piece with Retaining Ring
- Application
- Where Small Shaft Separations Restrict the Installation of a One-piece Insert
- Rated Torque
- 1800 in-lb
- HP Rating @ 100 RPM
- 2.86
- Max. RPM
- 3750
- HP Rating @ 3600 RPM
- 99.96
- Insert Material
- EPDM Rubber
- Item
- Sleeve Coupling Insert
- HP Rating @ 1800 RPM
- 51.41
- HP Rating @ 1200 RPM
- 34.27
Description
Sleeve Coupling Insert, Insert Material EPDM Rubber, Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.