135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64

  • Mfr # 45625

  • Zoro # G3386835


product price:  $8.29
/ea

Key Features

Overall Length
5 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
25/64 in
Number of Flutes
2
Shank Dia.
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45625
Zoro #
G3386835
UPC #
662355456255
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
25/64 in
Shank Dia.
25/64 in
Flute Length
3 3/4 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Diameter
0.390625
Shank Length
1 3/8 in
Shank Size
0.3906
Maximum Drilling Depth
2 13/16 in
Drill Point Length
0.0809 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
150ASP
Number of Pieces
1
Decimal Equivalent
0.3906
Standards
NAS 907 Type B
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Series
150ASP
Spiral Direction
Right Hand
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.