Classic 80 Series Thermostats, 1 H, 1 C, Hardwired/Battery, 24VAC

  • Mfr # 01F86 344

  • Zoro # G3388454


product price:  $42.90
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01F86 344
Zoro #
G3388454
UPC #
786710520266
Country of Origin
China

Dimensions

Height
3 3/4"
Width
6"
Depth
1 1/4 in
Overall Width
6 in
Overall Height
3 7/8 in
Overall Depth
1 3/16 in
Digit Size
Standard

Details

Item
Classic 80 Series Thermostats
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Includes
2 AA Batteries
Remote Sensing Capability
No
Programmable Fan
No
Fan Switching
Auto-On
Batteries Included
Yes
Footnotes
3
Key Pad Lockout
No
Battery Backup
Yes
For Use With
Heat, Cool Systems
Display
2.2 sq in, Digital Backlit
Terminal Designations
B, C, G, O, RC, RH, W, Y
Humidification Control
No
Low Battery Indicator
YES
Dehumidification Control
No
Temperature Limiting
No
Display Type
Digital
Temporary Program Override
No
Type
Digital Nonprogrammable Single Stage H/C or HP
Stages
1H/1C Conventional, 1H/1C Heat Pump
Control Type
Slide Switch
Maximum Control Temperature
99 Degrees F
Temperature Scale
Fahrenheit/Celsius
Operating Humidity Range
0% to 90%
Housing Color
White
Electrical Connection Type
Hardwired
Maximum Operating Humidity
90 %
Frequency
50 Hz, 60 Hz
Number of Cooling Stages - Conventional System
1
Mounting Direction/Shape
Horizontal
Backlit Type
Press Button
System Settings
Cool-Heat-Off
Mounting Direction
Horizontal
Number of Zones
1
Minimum Operating Humidity
0 %
Number of Heating Stages - Heat Pump System
1
Operating Temperature Range
-40 Degrees to 150 Degrees F
Changeover Type
Manual
Filter Change Reminder
Yes
Amperage
2.5 A
System/Fan Settings
Cool-Heat-Off/Auto-On
Fan Settings
Auto-On
Programming Capability
Not Programmable
Temperature Differential
0.6 Degrees to 1.5 Degrees F
Differential Type
Adjustable
Minimum Operating Temperature
-40 Degrees F
Housing Material
Plastic
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Minimum Control Temperature
45 Degrees F
Millivolt Compatible
Yes
Number of Heating Stages - Conventional System
1
Temperature Control Range
45 Degrees to 99 Degrees F
Includes Positive Off
Yes
Maximum Operating Temperature
150 Degrees F
Battery Type
(2) AA Batteries
Number of Cooling Stages - Heat Pump System
1
Application
Heat or Cool
Temperature Sensitivity
+/-1 Degrees F
Shape
Rectangle
Thermostat Type
Low Voltage

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 99 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.