External Retaining Ring, Steel, Plain Finish, 5 PK
Mfr # U36000.212.0001
Zoro # G3389386
product price:Â $4.29
/pk 5, $0.86/eaKey Features
Type
External
Fits Groove Diameter
2.003"
Material
Steel
Finish
Plain
Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U36000.212.0001
Zoro #
G3389386
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
2-1/8 in
Fits Groove Diameter
2.003"
Thickness
0.078 in
Free Inside Diameter
1.964"
Fits Groove Width
0.086 in
Clearance Diameter
2.125 in
For Shaft Dia.
2 1/8 in
Details
Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Ring Type
External Retaining Ring
Pack Size
Small Pack
Ring Sub-Type
Standard
Location Style
External
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Description
Retaining Ring,External,0.078 in Thk,PK5, System of Measurement Not Applicable, Location Style External, Thickness 0.078 in, Fits Shaft Diameter 2 1/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 2.003 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Clearance Diameter 2.125 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.