Coiled Spring Pin, 5/32 in Outside Dia, 7/8 in L, Steel, 50 PK

  • Mfr # U39130.015.0087

  • Zoro # G3395187


product price:  $10.65
/pk 50, $0.21/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
7/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U39130.015.0087
Zoro #
G3395187
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/32 in
Shank Length
7/8 in
Chamfer Diameter
0.152 in
Overall Length
7/8"
Chamfer Length Reference
0.048 in
Fits Hole Dia. (Min.-Max.)
0.155-0.160 in
Nominal Diameter
5/32 in
Outside Dia.
5/32 in
Outside Diameter Tolerance
Max 0.171, Min 0.163
Fits Minimum Hole Diameter
5/32 in
Fits Maximum Hole Diameter
5/32 in
Usable Length
7/8 in
Shank Length Tolerance
+/-0.025 in
Chamfer Length (Max.)
0.048 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
1,300 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
End Type
Chamfered
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 5/32 In. dia,0.875 In. L,PK50, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 7/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.