Coiled Spring Pin, 1/2 in Outside Dia, 1-1/2 in L, Steel, 5 PK

  • Mfr # U39150.050.0150

  • Zoro # G3396456


product price:  $10.59
/pk 5, $2.12/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
1-1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U39150.050.0150
Zoro #
G3396456
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Shank Length
1-1/2 in
Nominal Diameter
1/2 in
Outside Dia.
1/2 in
Chamfer Length Reference
0.11 in
Fits Hole Dia. (Min.-Max.)
0.493-0.510 in
Chamfer Diameter
0.488 in
Overall Length
1-1/2"
Fits Minimum Hole Diameter
1/2 in
Fits Maximum Hole Diameter
33/64 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
Max 0.532, Min 0.514
Usable Length
1 1/2 in
Chamfer Length (Max.)
0.11 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
32,000 lb
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Rockwell Hardness
HV 420-545
Manufacturer Location
Globally Sourced
End Type
Chamfered
Dimensional Standards
ASME B18.8.2

Description

Coiled Spring Pin, 1/2 In. dia,3.5 In. L,Coiled,PK5, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.488 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.11 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.