Pump, Fountain, 3/4 HP

  • Mfr # 5RWG3

  • Zoro # G3397371


product price:  $1,652.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
120V AC
Amps
12 A
Max. Head
50 ft
Length
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RWG3
Zoro #
G3397371
UPC #
190735350768
Country of Origin
China

Dimensions

Length
15 3/4 in
Height
8 in
Cord Length
12 ft
Width
7 3/4 in
Max. Dia. Solids
1/8 in
Overall Length
15.8 in
Overall Height
8 in
Overall Width
7.8 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 in

Details

Item
Pond Pump
HP
3/4 hp
Voltage
120V AC
Amps
12 A
Max. Head
50 ft
Hz
60
Duty
Continuous
Outlet
1 in (F)NPT
Overload Protection
yes
Agency Compliance
CUS
Motor Type
PSC
Housing Material
Brass
Port Rotation
90 Degrees Increments
GPH of Water @ 30 Ft. of Head
4,080
GPH of Water @ 10 Ft. of Head
5,880
Cord Type
16AWG*3C STW
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Motor RPM
3,450 RPM
Full Load Amps
12 A
GPH of Water @ 20 Ft. of Head
5,100
Impeller Material
Brass
Installation Position
Horizontal
Standards
CUS Certified
Thermal Overload Protection
Yes
Feet of Head (Minimum)
10 ft
Flow Rate @ 30 ft of Head (Maximum)
68 gpm
Flow Rate @ 20 ft of Head (Maximum)
85 gpm
Maximum RPM
3,450 RPM
Nameplate Voltage
120V AC
Duty Cycle
Continuous
Minimum Flow Rate
68 gpm
Electrical Connection Type
Plug-In
Intake Type
Screened
Flow Rate @ 50 ft of Head (Maximum)
0 gpm
Frequency
60 Hz
Discharge Type
NPT
Pump Housing Material
Brass
Flow Rate @ 15 ft of Head (Maximum)
92 gpm
Maximum Flow Rate
98 gpm
Submersible
Yes
Flow Rate @ 10 ft of Head (Maximum)
98 gpm
Flow Rate @ 5 ft of Head (Maximum)
100 gpm
Pump Type
Fountain Pump
Maximum Feet of Head
50 ft
Discharge Rotation
90 Degrees Increments
Horsepower
3/4 hp

Description

Pond Pump, Pump Housing Material Brass, Horsepower 3/4 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 50 ft, Flow Rate @ 5 ft of Head (Maximum) 100 gpm, Flow Rate @ 10 ft of Head (Maximum) 98 gpm, Flow Rate @ 15 ft of Head (Maximum) 92 gpm, Flow Rate @ 20 ft of Head (Maximum) 85 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 12 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.