Air Drill, Industrial, Pistol, 1/2 In.

  • Mfr # 5RANST8

  • Zoro # G3398796


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

HP
0.4
HP - Air Tools
0.40
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
17.0
Air Inlet
1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RANST8
Zoro #
G3398796
UPC #
663023010052
Country of Origin
Mexico

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
1/4 in
Overall Length
8 3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Overall Height
2 7/8 in
Overall Width
7 in

Details

Item
Drill
HP
0.4
HP - Air Tools
0.40
CFM @ Full Load
17.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
900 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
20 to 100 in-lb
Tool Weight
3 lb
Handle Material
Aluminum
Style
Pistol
Duty
Industrial
Includes
Chuck Key
Variable Speed
Yes
Housing Material
Composite
Drill Chuck Type
Keyed
Bearings
Double Row Ball
Body Style - Air Tools
Pistol
Item - Air Drills
Air Drill
Average CFM @ 15 Second Run Time
4.25
Throttle Type
Trigger
Handle Type
Pistol Grip
Reversible
Yes
Duty Rating
Industrial Duty
Chuck Material
Metal/Plastic
Series
5
Vibration Level
20.1 m/sq sec
Power Source
Air-Powered
Bearing Design
Double Row Ball
Noise Level
75 dB
Exhaust Location
Handle
Air Pressure
90 psi
Horsepower
0.4 hp
Torque Range
0 N-m to 8 N-m
Max. Torque
8 N-m
Air Consumption
17 cfm
Side to Center
3/4 in
Min. Torque
0 N-m

Description

Air-Powered Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 900 RPM, Torque 20 to 100 in-lb, Average CFM @ 15 Second Run Time 4.25, CFM @ Full Load 17.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Composite, Overall Length 8 3/8 in, Tool Weight 3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.