Slotted Spring Pin, 3/16 in Outside Dia, 1-1/8 in L, Stainless Steel, 50 PK

  • Mfr # U51428.018.0112

  • Zoro # G3399700


product price:  $43.59
/pk 50, $0.87/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-1/8 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51428.018.0112
Zoro #
G3399700
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/8 in
Chamfer Diameter
0.182 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Chamfer Length (Max.)
0.055 in
Wall Thickness
0.04 in
Outside Dia.
3/16 in
Nominal Diameter
3/16 in
Overall Length
1-1/8"
Chamfer Length (Min.)
0.011 in
Fits Minimum Hole Diameter
3/16 in
Usable Length
1 1/8 in
Minimum Chamfer Length
0.011 in
Maximum Chamfer Length
0.055 in
Fits Maximum Hole Diameter
3/16 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
4,150 lb
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Slotted Spring Pin, 3/16 In. dia,1.125 In. L,PK50, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.