Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI

  • Mfr # SPTM240L

  • Zoro # G3410251


product price:  $62.95
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8000 in
Number of Flutes
3
Thread Size
5/16"-16-48
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPTM240L
Zoro #
G3410251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.8000 in
Thread Size
5/16"-16-48
Cutting Dia. (In.)
0.240
Cutting Dia.
0.240"
Length of Cut (In.)
0.800
Size
5/16
Overall Length (In.)
2.5
Cutter Dia. - Machining
0.2400"
Neck Dia.
0.1530 in
Shank Length
1.7000 in
Cutter Dia.
0.2400 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
End Mill Material
Carbide
Pitch
16 to 48 TPI
Nomenclature
SPTM
Finish
polished
Type
Single Profile, Internal or External
Measurement System
Fractional Inch
Material Applications
Composite, Hardened Steel, Steel
List Number
SPTM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
16-48

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2400 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.