Standard Dowel Pin, 3 mm Nominal Dia, 18 mm L, Stainless Steel, 10 PK
Mfr # M55580.030.0018
Zoro # G3411716
product price:Â $2.99
/pk 10, $0.30/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
3 mm
Nominal Diameter
3 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M55580.030.0018
Zoro #
G3411716
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3 mm
Nominal Diameter
3 mm
Shank Length
18 mm
Overall Length
18mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,3mm dia,18mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 3 mm, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.