Extended Prong Cotter Pin, 6.3 mm Dia, 64 mm L, 18-8 Stainless Steel, 5 PK
Mfr # M51700.063.0063
Zoro # G3412127
product price:Â $6.39
/pk 5, $1.28/ea
Sold in multiples of 2 for $12.78
Key Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51700.063.0063
Zoro #
G3412127
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6.3 mm
Shank Length
64 mm
Length
63 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Number of Pieces
1
Manufacturer Location
Globally Sourced
Standards
D94
Description
Cotter Pin,6.3mm dia,69.3mm L,PK5, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 69.3 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.