Extended Prong Cotter Pin, 5 mm Dia, 41 mm L, 18-8 Stainless Steel, 10 PK
Mfr # M51700.040.0040
Zoro # G3412285
product price:Â $4.29
/pk 10, $0.43/eaKey Features
Pin Type
Extended Prong
System of Measurement
Metric
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51700.040.0040
Zoro #
G3412285
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
6 mm
Shank Length
42 mm
Length
40 mm
Number of Sizes
1
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Metric
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Number of Pieces
1
Standards
D94
Manufacturer Location
Globally Sourced
Description
Cotter Pin,4mm dia,44mm L,PK10, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 44 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.