Standard Dowel Pin, 16 mm Nominal Dia, 60 mm L, Stainless Steel, 1 PK
Mfr # M51580.160.0060
Zoro # G3412705
product price:Â $12.59
/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
16 mm
Nominal Diameter
16 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51580.160.0060
Zoro #
G3412705
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
16 mm
Nominal Diameter
16 mm
Shank Length
60 mm
Overall Length
60mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A1
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7
Description
Dowel Pin,SS,16mm dia,60mm L, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 16 mm, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 16 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.