Utility Cart with Deep Lipped Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves, 41 in L

  • Mfr # 5UTJ2

  • Zoro # G3415614


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 3/4 in
Overall Length
41 in
Overall Width
26 in
Material
Plastic
Load Capacity
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5UTJ2
Zoro #
G3415614
UPC #
190735533789
Country of Origin
China

Dimensions

Overall Height
32 3/4 in
Overall Length
41 in
Overall Width
26 in
Shelf Length
37 in
Handle Height
33 in
Top Shelf Height
33 in
Lip Height
4 in
Shelf Width
25 5/8 in
Overall LxWxH
41 in x 26 in x 32-3/4 in
Shelf LxW
37 in x 25-5/8 in

Details

Material
Plastic
Color
Charcoal
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
Polypropylene
Handle Type
Flat
Number of Shelves
2
Assembled/Unassembled
Unassembled
Leg Material
Polypropylene
Electrical Included
No
Caster Material
Polypropylene
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
Yes
Handle Included
Yes
Shelf Material
Polypropylene
Leg Color
Gray
Cart Shelf Style
Lipped
Capacity per Shelf
250 lb
Shelf Color
Gray
Utility Cart Item
Flat Handle Utility Cart
Utility Cart Shelf Style
Lipped
Distance Between Shelves
19 in
Number of Compartments
2
Caster Wheel/Tread Material
Polypropylene
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 25 5/8 in, Top Shelf Height 33 in, Distance Between Shelves 19 in, Handle Type Flat, Handle Height 33 in, Caster Wheel/Tread Material Polypropylene, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.