Slotted Spring Pin, 1.5 mm Outside Dia, 12 mm L, Stainless Steel, 25 PK
Mfr # M51428.015.0010
Zoro # G3416500
product price:Â $3.15
/pk 25, $0.13/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51428.015.0010
Zoro #
G3416500
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
12 mm
Nominal Diameter
1.5 mm
Overall Length
10mm
Outside Dia.
1.5 mm
Wall Thickness
0.3 mm
Chamfer Diameter
1.1 mm
Usable Length
10 mm
Chamfer Length (Min.)
0.25 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D1481
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 1.5mm dia,10mm L,PK25, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 1.1 mm, Wall Thickness 0.3 mm, Shank Length 10 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.