Push Button Operator, 30 mm, SPDT, Green

  • Mfr # 9001KR3GH13

  • Zoro # G3419333


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001KR3GH13
Zoro #
G3419333
UPC #
785901033752
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Bezel
Chrome Plated Zinc Die Cast
Color
Green
Contact Form
SPDT
Number of Operators
1
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Type of Operator
Extended Button
IP Rating
IP66
Material
metal
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Metal
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Device Short Name
K
Light Block Supply
without supply
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Presentation
complete product
Product Or Component Type
push-button
Contact Operation
standard
Connections - Terminals
screw clamp terminals
Product Certifications
NEMA || CSA LR 25490 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Operator Profile
projecting, green projecting
Contacts Type And Composition
1 C/O
Operator Additional Information
without guard
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Operating Position
any position
Cap/Operator Or Lens Colour
green
Light Source
without
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Metal
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Minimum
-22 Degrees F

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.