Shaft Collar, Clamp, 1Pc, 7/8 In, Steel

  • Mfr # CL-14-F

  • Zoro # G3420252


product price:  $8.29
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 5/8 in
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL-14-F
Zoro #
G3420252
UPC #
634529000144
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
1.916 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
1 5/8 in
Bore Diameter
7/8 in
Clearance Diameter
1.92 in
Collar Width
1/2 in
Screw Thread Size
1/4"-28
For Shaft Diameter
7/8 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Plain Bore
Screw Seating Torque
170 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material
Carbon Steel
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Screw Location from Center
0.61 in
Screw Location (R)
0.610 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Weight
0.1955 lbs
Number of Screws
1
Screw Finish
Black Oxide

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.