Coiled Spring Pin, 14 mm Outside Dia, 122 mm L, Steel, 1 PK
Mfr # M39140.120.0120
Zoro # G3421778
product price:Â $4.29
/ea
Sold in multiples of 3 for $12.87
Key Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
14 mm
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39140.120.0120
Zoro #
G3421778
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
14 mm
Shank Length
122 mm
Overall Length
120mm
Nominal Diameter
12 mm
Outside Dia.
12 mm
Chamfer Diameter
11.7 mm
Shank Length Tolerance
+/-0.750 mm
Fits Minimum Hole Diameter
11.82 mm
Fits Maximum Hole Diameter
12 mm
Outside Diameter Tolerance
Max 12.85, Min 12.4
Chamfer Length (Min.)
3 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Dimensional Standards
ASME B18.8.3M / ISO 8750
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 12mm dia,120mm L,Coiled, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 120 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.