Standard Dowel Pin, 8 mm Nominal Dia, 12 mm L, Steel, 10 PK
Mfr # M39070.080.0012
Zoro # G3424079
product price:Â $3.79
/pk 10, $0.38/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39070.080.0012
Zoro #
G3424079
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
12 mm
Overall Length
12mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7
Description
Dowel Pin,Steel,8mm dia,12mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.