Slotted Spring Pin, 12 mm Outside Dia, 22 mm L, Steel, 10 PK
Mfr # M39060.100.0020
Zoro # G3424788
product price:Â $5.15
/pk 10, $0.52/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
12 mm
Shank Length
22 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39060.100.0020
Zoro #
G3424788
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
12 mm
Shank Length
22 mm
Overall Length
20mm
Outside Dia.
10 mm
Nominal Diameter
10 mm
Wall Thickness
1 mm
Chamfer Diameter
8.5 mm
Usable Length
20 mm
Chamfer Length (Min.)
2 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7346, ISO13337
Manufacturer Location
Globally Sourced
End Type
Chamfered
Description
Slotted Spring Pin, 10mm dia,20mm L,PK10, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 8.5 mm, Wall Thickness 1 mm, Shank Length 20 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.