Slotted Spring Pin, 5 mm Outside Dia, 10 mm L, Steel, 50 PK
Mfr # M39060.030.0008
Zoro # G3425101
product price:Â $3.39
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.17
Key Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
5 mm
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39060.030.0008
Zoro #
G3425101
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Shank Length
10 mm
Nominal Diameter
3 mm
Outside Dia.
3 mm
Overall Length
8mm
Chamfer Diameter
2.7 mm
Wall Thickness
0.3 mm
Usable Length
8 mm
Chamfer Length (Min.)
0.25 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7346, ISO13337
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 3mm dia,8mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 8 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 8 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.